Men's Loafer Shoe, 13, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G206626537


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA5595
Zoro #
G206626537
UPC #
726363726301
Country of Origin
China

Dimensions

Size
13
Width
W
Footwear Width
W
Height
3 1/2 in
Boot Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Overall Height
3 1/2 in
Size (PRINT)
13

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
Footwear Shank
Yes
Insulated
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Standards
ASTM F2413 18
Heat Resistant
No
Wide Toe Cap
No
Footwear Construction
Cemented
Conductive
No
Ninety Degree Heel
No
Upper Color
Brown
Outsole Color
Brown
Electrical Hazard Rated
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Lugs
Rubber
Footwear Sole Pattern
Shallow lug
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Outsole Material
Rubber
Closure Type
Slip on
Upper Material Description
Nubuck Umber Leather
Non-Marking Upper
No
Midsole Material
EVA
Resists
Oils, Slips
Toe Shape
Round
Insole System
EVA, Removable
Shank Material
Nylon
Puncture Resistant Insole
No
For Outdoor Traction
No
Waterproof Type
None
Insole Material
Polyurethane
Footwear Closure Type
Slip on
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Insole Color
Black
Last Number or Name
5595
Footwear Shank Type
None
Footwear Style
Loafer Shoe
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Metatarsal Guard
No
Oil Resisting Sole
Yes
Liner Material
Mesh
Metal Chip Resisting Sole
No
Midsole Technology
Cemented
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
Chemical Resisting Sole
No
Slip Resistant
Yes
Outsole Technology
Rubber
Upper Material
Leather
Insulation Type
None
Toe Style
Round Toe
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Dry
0.91
Style Family
Loafer Shoe
Heel Definition
Flat Heel
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Maximum Heat Rating
Not Rated
Closure
Slip On
Slip-Resistance Value - SATRA Heel - Wet
0.75
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Outsole Technology (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Midsole Technology (PRINT)
Cemented
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.