Men's Loafer Shoe, 13, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G806626531


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5595
Zoro #
G806626531
UPC #
726363726417
Country of Origin
China

Dimensions

Size
13
Width
M
Footwear Width
M
Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Boot Height
3 1/2 in
Overall Height
3 1/2 in
Size (PRINT)
13

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
Footwear Construction
Cemented
Electrical Hazard Rated
No
Footwear Shank Type
None
Puncture Resistant Insole
No
Insole System
EVA, Removable
Metatarsal Guard
No
Outsole Material
Rubber
Shank Material
Nylon
Closure Type
Slip on
Waterproof Type
None
CSA Footwear Standard
Not Specified
Upper Color
Brown
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Not Rated
Slip Resistant
Yes
Non-Marking Upper
No
Upper Material Description
Nubuck Umber Leather
Last Number or Name
5595
Footwear Style
Loafer Shoe
Midsole Technology
Cemented
Insole Color
Black
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Shallow lug
Insulation Type
None
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
Heel Style
Flat Heel
Wide Toe Cap
No
Outsole Color
Brown
Completely Non Metallic
Yes
Static Dissipative
Yes
Footwear Shank
Yes
Outsole Technology
Rubber
Non-Marking Sole
No
Insole Material
Polyurethane
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Insulated
No
Midsole Material
EVA
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
For Outdoor Traction
No
Footwear Closure Type
Slip on
Liner Material
Mesh
Non Metallic Upper
Yes
Removable Insole
Yes
Standards
ASTM F2413 18
Conductive
No
Resists
Oils, Slips
Heat Resistant
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Lugs
Rubber
Upper Material
Leather
Toe Style
Round Toe
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Closure
Slip On
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Style Family
Loafer Shoe
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Dry
0.91
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.75
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Midsole Technology (PRINT)
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.