Men's Loafer Shoe, 14, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G406626542


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA5595
Zoro #
G406626542
UPC #
726363726318
Country of Origin
China

Dimensions

Size
14
Width
W
Footwear Width
W
Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Boot Height
3 1/2 in
Overall Height
3 1/2 in
Size (PRINT)
14

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
Heat Resistant
No
Non Metallic Upper
Yes
Insulated
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Midsole Technology
Cemented
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Not Rated
Resists
Oils, Slips
Toe Shape
Round
Upper Material Description
Nubuck Umber Leather
Metatarsal Guard Style
None
Shank Material
Nylon
Non-Marking Sole
No
Footwear Construction
Cemented
Footwear Construction Type
Cemented
Non-Marking Upper
No
Removable Insole
Yes
Footwear Style
Loafer Shoe
Upper Material
Leather
Outsole Technology
Rubber
Lugs
Rubber
Conductive
No
Footwear Shank
Yes
Liner Material
Mesh
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
Last Number or Name
5595
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Footwear Sole Pattern
Shallow lug
Footwear Closure Type
Slip on
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Midsole Material
EVA
Closure Type
Slip on
Outsole Color
Brown
Insole Material
Polyurethane
Predominant Footwear Color
Brown
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Waterproof Type
None
Ninety Degree Heel
No
For Outdoor Traction
No
Chemical Resisting Sole
No
Standards
ASTM F2413 18
Completely Non Metallic
Yes
Insole Color
Black
Electrical Hazard Rated
No
Slip Resistant
Yes
Static Dissipative
Yes
Upper Color
Brown
Insole System
EVA, Removable
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Heel Style
Flat Heel
Toe Style
Round Toe
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Closure
Slip On
Style Family
Loafer Shoe
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.75
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Slip-Resistance Value - SATRA Heel - Dry
0.91
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Cemented
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.