Men's Loafer Shoe, 8 1/2, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G406626535


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5595
Zoro #
G406626535
UPC #
726363726226
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
3 1/2 in
Boot Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Overall Height
3 1/2 in
Size (PRINT)
8 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
Conductive
No
Midsole Technology
Cemented
Lugs
Rubber
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Upper Color
Brown
Static Dissipative
Yes
Completely Non Metallic
Yes
Slip Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Non-Marking Upper
No
Heel Style
Flat Heel
Standards
ASTM F2413 18
Outsole Material
Rubber
Upper Material Description
Nubuck Umber Leather
Predominant Footwear Color
Brown
Metatarsal Guard Style
None
Footwear Closure Type
Slip on
Last Number or Name
5595
Removable Insole
Yes
Insole System
EVA, Removable
Outsole Color
Brown
Oil Resisting Sole
Yes
Metatarsal Guard
No
Shank Material
Nylon
Footwear Style
Loafer Shoe
Insole Material
Polyurethane
Ninety Degree Heel
No
Liner Material
Mesh
Footwear Construction
Cemented
Resists
Oils, Slips
Wide Toe Cap
No
Heat Resistant
No
Insole Color
Black
Upper Material
Leather
Toe Shape
Round
Footwear Sole Pattern
Shallow lug
Insulated
No
Footwear Shank Type
None
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Non-Marking Sole
No
Outsole Technology
Rubber
Insulation Type
None
Footwear Shank
Yes
Midsole Material
EVA
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
CSA Footwear Standard
Not Specified
Waterproof Type
None
Chemical Resisting Sole
No
Closure Type
Slip on
Manufacturers Suggested Sole Slip Rating
Not Rated
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Toe Style
Round Toe
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.75
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Slip-Resistance Value - SATRA Heel - Dry
0.91
Construction
Cemented
Style Family
Loafer Shoe
Insole Technology
Removable
Closure
Slip On
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Technology (PRINT)
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.