Men's Loafer Shoe, 8, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G606626533


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5595
Zoro #
G606626533
UPC #
726363726219
Country of Origin
China

Dimensions

Size
8
Width
W
Footwear Width
W
Height
3 1/2 in
Boot Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Overall Height
3 1/2 in
Size (PRINT)
8

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
Non-Marking Upper
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Predominant Footwear Color
Brown
Heat Resistant
No
Metatarsal Guard
No
Removable Insole
Yes
Non-Marking Sole
No
Standards
ASTM F2413 18
Midsole Material
EVA
Chemical Resisting Sole
No
Static Dissipative
Yes
Footwear Construction
Cemented
Insole Color
Black
Metatarsal Guard Style
None
Footwear Shank
Yes
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Liner Material
Mesh
Oil Resisting Sole
Yes
Waterproof Type
None
Outsole Color
Brown
Closure Type
Slip on
Insulated
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Insole Material
Polyurethane
Conductive
No
Insulation Type
None
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Upper Color
Brown
For Outdoor Traction
No
Resists
Oils, Slips
Upper Material Description
Nubuck Umber Leather
Footwear Construction Type
Cemented
Upper Material
Leather
Insole System
EVA, Removable
Completely Non Metallic
Yes
Outsole Technology
Rubber
Lugs
Rubber
Ninety Degree Heel
No
Footwear Closure Type
Slip on
Footwear Shank Type
None
Heel Style
Flat Heel
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Shallow lug
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Puncture Resistant Insole
No
Shank Material
Nylon
Last Number or Name
5595
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
Outsole Material
Rubber
Midsole Technology
Cemented
Footwear Style
Loafer Shoe
Slip Resistant
Yes
Toe Shape
Round
Wide Toe Cap
No
Toe Style
Round Toe
Slip-Resistance Value - SATRA Heel - Dry
0.91
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Closure
Slip On
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.75
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Style Family
Loafer Shoe
Insole Technology
Removable
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Midsole Technology (PRINT)
Cemented
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.