Men's Loafer Shoe, 8, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G906626547


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA5595
Zoro #
G906626547
UPC #
726363726325
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
3 1/2 in
Boot Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Overall Height
3 1/2 in
Size (PRINT)
8

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
Standards
ASTM F2413 18
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Closure Type
Slip on
Chemical Resisting Sole
No
Non-Marking Sole
No
Shank Material
Nylon
Toe Shape
Round
Footwear Shank Type
None
Insole Material
Polyurethane
For Outdoor Traction
No
Footwear Closure Type
Slip on
Upper Material Description
Nubuck Umber Leather
Footwear Style
Loafer Shoe
Insulation Type
None
Metatarsal Guard
No
Insulated
No
Outsole Material
Rubber
Non-Marking Upper
No
Waterproof Type
None
Static Dissipative
Yes
Puncture Resistant Insole
No
Outsole Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Upper Color
Brown
Liner Material
Mesh
Conductive
No
Metal Chip Resisting Sole
No
Upper Material
Leather
Removable Insole
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Electrical Hazard Rated
No
Midsole Material
EVA
Ninety Degree Heel
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Footwear Sole Pattern
Shallow lug
Insole Color
Black
Midsole Technology
Cemented
Footwear Shank
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Outsole Technology
Rubber
Slip Resistant
Yes
Wide Toe Cap
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Last Number or Name
5595
Resists
Oils, Slips
Chain Saw Cut Resistant
No
Footwear Construction
Cemented
Lugs
Rubber
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
Insole System
EVA, Removable
Toe Style
Round Toe
Style Family
Loafer Shoe
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.91
Closure
Slip On
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Wet
0.75
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
Rubber
Midsole Technology (PRINT)
Cemented
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.