Men's Loafer Shoe, 9 1/2, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G706626532


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA5595
Zoro #
G706626532
UPC #
726363726240
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
3 1/2 in
Boot Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Overall Height
3 1/2 in
Size (PRINT)
9 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Upper Material Description
Nubuck Umber Leather
Standards
ASTM F2413 18
Footwear Closure Type
Slip on
Chemical Resisting Sole
No
Metatarsal Guard Style
None
Outsole Color
Brown
Metatarsal Guard
No
Conductive
No
Slip Resistant
Yes
CSA Footwear Standard
Not Specified
Non-Marking Upper
No
Chain Saw Cut Resistant
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
Ninety Degree Heel
No
Heat Resistant
No
Wide Toe Cap
No
Removable Insole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Static Dissipative
Yes
Footwear Sole Pattern
Shallow lug
Manufacturers Suggested Sole Slip Rating
Not Rated
Non-Marking Sole
No
Midsole Material
EVA
Waterproof Type
None
Closure Type
Slip on
Lugs
Rubber
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Resists
Oils, Slips
Liner Material
Mesh
Insole Color
Black
Toe Shape
Round
Outsole Material
Rubber
Last Number or Name
5595
Footwear Shank
Yes
Footwear Shank Type
None
Insole System
EVA, Removable
Shank Material
Nylon
Footwear Construction
Cemented
Completely Non Metallic
Yes
Insulation Type
None
Footwear Construction Type
Cemented
Upper Color
Brown
Heel Style
Flat Heel
Midsole Technology
Cemented
For Outdoor Traction
No
Footwear Style
Loafer Shoe
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Outsole Technology
Rubber
Electrical Hazard Rated
No
Upper Material
Leather
Insole Material
Polyurethane
Insulated
No
Toe Style
Round Toe
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Style Family
Loafer Shoe
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Toe Cap Material
Composite
Construction
Cemented
Closure
Slip On
Slip-Resistance Value - SATRA Heel - Dry
0.91
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.75
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Cemented
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.