Men's Loafer Shoe, 9, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G006626546


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA5595
Zoro #
G006626546
UPC #
726363726349
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Height
3 1/2 in
Boot Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Overall Height
3 1/2 in
Size (PRINT)
9

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
Insole Material
Polyurethane
Outsole Material
Rubber
Shank Material
Nylon
Non-Marking Upper
No
Footwear Shank Type
None
Upper Material Description
Nubuck Umber Leather
Footwear Shank
Yes
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Not Rated
Insulated
No
Outsole Technology
Rubber
Waterproof Type
None
Removable Insole
Yes
Chain Saw Cut Resistant
No
Heat Resistant
No
Non-Marking Sole
No
Midsole Material
EVA
Midsole Technology
Cemented
Non Metallic Upper
Yes
Resists
Oils, Slips
Last Number or Name
5595
Chemical Resisting Sole
No
Heel Style
Flat Heel
Lugs
Rubber
Metatarsal Guard Style
None
Insole System
EVA, Removable
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Slip Resistant
Yes
CSA Footwear Standard
Not Specified
Outsole Color
Brown
Conductive
No
Static Dissipative
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Footwear Closure Type
Slip on
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Footwear Construction
Cemented
For Outdoor Traction
No
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Standards
ASTM F2413 18
Footwear Sole Pattern
Shallow lug
Completely Non Metallic
Yes
Insulation Type
None
Wide Toe Cap
No
Toe Shape
Round
Insole Color
Black
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Closure Type
Slip on
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Liner Material
Mesh
Toe Style
Round Toe
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Closure
Slip On
Construction
Cemented
Insole Technology
Removable
Style Family
Loafer Shoe
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.75
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
0.91
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Midsole Technology (PRINT)
Cemented
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.