Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 10 1/2, Composite Toe, 8 in H, Brown, CA7521

  • Mfr # CA7521

  • Zoro # G9062837


product price: $269.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EEE
Style Number
CA7521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7521
Zoro #
G9062837
UPC #
726363500611
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
EEE
Footwear Width
3E
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7521
Upper Boot Material
All Leather
Series
CA7521
Waterproof
Yes
Footwear Construction Type
Welted
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Insole System
Removable AG7
Standards
ASTM F2413-18
Conductive
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Footwear Shank Type
Steel
Footwear Style
Logger Boot
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Liner Material
Nylon
Waterproof Type
Scubaliner
Footwear Closure Type
Lace Up
Static Dissipative
No
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Shank Material
Steel
Metal Chip Resisting Sole
No
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Leather
Chemical Resisting Sole
No
Non-Marking Sole
No
Removable Insole
Yes
Ninety Degree Heel
No
Insulation Type
Thinsulate(R)
Insulated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Insulation Weight
600 g
Predominant Footwear Color
Brown
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
All-Leather Upper
Yes
Style Family
Logger Boot
Insulation Technology
Thinsulate(R)
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Construction
Welted
Toe Cap Material
Composite
Outsole Technology
Vibram(R)
Maximum Heat Rating
300 Degrees F
Midsole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Insulation Weight (PRINT)
600 g
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
Vibram(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CA7521

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.