Men's Logger Boot, 10 1/2 D, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618592


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618592
UPC #
094729121894
Country of Origin
China

Dimensions

Size
10 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Steel
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
Midsole Material
Rubber
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
0.83
Insulated
Yes
Static Dissipative
No
For Outdoor Traction
Yes
Non Metallic Upper
No
Upper Boot Material
All Leather
Ninety Degree Heel
No
Insole System
Nonremovable
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Conductive
No
Standards
ASTM F2413-18
Predominant Footwear Color
Brown
Upper Material Description
Leather
Footwear Style
Logger Boot
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Insulation Weight
600 g
Waterproof Type
Scubaliner
Puncture Resistant Insole
No
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Liner Material
Nylon
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Series
CA5821
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Style Family
Logger Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.83
Insole Technology
Non-Removable
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Construction
Welted
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
300 Degrees F
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Taibrelle(R)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
600 g
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.