Men's Logger Boot, 10 1/2 EEEE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618811


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618811
UPC #
094729122945
Country of Origin
China

Dimensions

Size
10 1/2
Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
4E
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
Waterproof Type
Scubaliner
Completely Non Metallic
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Insulation Type
Thinsulate(R)
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.83
For Outdoor Traction
Yes
Ninety Degree Heel
No
Upper Boot Material
All Leather
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Logger Boot
Footwear Sole Pattern
Lug
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Removable Insole
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Insulation Weight
600 g
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
Insole System
Nonremovable
Conductive
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Shank Type
Steel
Midsole Material
Rubber
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Series
CA5821
Upper Color
Brown
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Insole Technology
Non-Removable
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Welted
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.83
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Insulation Weight (PRINT)
600 g
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.