Men's Logger Boot, 10 1/2 EEEE, Steel Toe, 8 in H, Brown, CA9821

  • Mfr # CA9821

  • Zoro # G8620692


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9821
Zoro #
G8620692
UPC #
094729122938
Country of Origin
China

Dimensions

Size
10 1/2
Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
4E
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Oil Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Removable Insole
No
Predominant Footwear Color
Brown
Waterproof Type
Scubaliner
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Logger Boot
Static Dissipative
No
Footwear Sole Pattern
Lug
Ninety Degree Heel
No
Insole System
Nonremovable
Insulated
No
Liner Material
Nylon
Upper Material Description
Leather
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Midsole Material
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.91
Conductive
No
Puncture Resistant Insole
No
Shank Material
Steel
For Outdoor Traction
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Welted
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
Elm Steel Toe
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
No
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.83
Insole Technology
Non-Removable
Heel Definition
Defined Heel
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Style Family
Logger Boot
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.91
Midsole Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CA9821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.