Zoro Homepage

Men's Logger Boot, 10 EE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618687


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618687
UPC #
094729095492
Country of Origin
China

Dimensions

Size
10
Width
EE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
2E
Size (PRINT)
10
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Nonremovable
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Removable Insole
No
Waterproof Type
Scubaliner
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
Thinsulate(R)
Metal Chip Resisting Sole
No
Footwear Construction Type
Welted
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Conductive
No
Footwear Style
Logger Boot
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Wet
0.83
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
For Outdoor Traction
Yes
Shank Material
Steel
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Static Dissipative
No
Upper Material Description
Leather
Midsole Material
Rubber
Ninety Degree Heel
No
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
Yes
Metatarsal Guard
No
Insulation Weight
600 g
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Liner Material
Nylon
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
No
Series
CA5821
Non-Marking Upper
No
Insulation Technology
Thinsulate(R)
Heel Definition
Defined Heel
Construction
Welted
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.83
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Dry
0.91
Liner Material (PRINT)
Taibrelle(R)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Insulation Weight (PRINT)
600 g
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.