Zoro Homepage

Men's Logger Boot, 10 EEEE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618802


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618802
UPC #
094729095805
Country of Origin
China

Dimensions

Size
10
Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
4E
Size (PRINT)
10
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Upper Material Description
Leather
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.83
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Liner Material
Nylon
Removable Insole
No
Shank Material
Steel
Chain Saw Cut Resistant
No
Max. Heat Rating
300 Degrees F
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Conductive
No
Insulation Type
Thinsulate(R)
Insulation Weight
600 g
Footwear Construction Type
Welted
Footwear Style
Logger Boot
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metatarsal Guard
No
Midsole Material
Rubber
Insulated
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Insole System
Nonremovable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Scubaliner
For Outdoor Traction
Yes
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
No
Series
CA5821
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Defined Heel
Toe Cap Material
Steel
Style Family
Logger Boot
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Insulation Technology
Thinsulate(R)
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.83
Construction
Welted
Closure
Lace Up
Insulation Weight (PRINT)
600 g
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Taibrelle(R)
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.