Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 11 1/2, Composite Toe, 8 in H, Brown, CA7521

  • Mfr # CA7521

  • Zoro # G9062724


product price: $269.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
E
Style Number
CA7521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7521
Zoro #
G9062724
UPC #
726363500529
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
E
Footwear Width
E
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7521
Upper Boot Material
All Leather
Series
CA7521
Waterproof
Yes
Conductive
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-18
Completely Non Metallic
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Lug
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Insulation Weight
600 g
Insole System
Removable AG7
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Removable Insole
Yes
Non Metallic Upper
No
Non-Marking Sole
No
Footwear Style
Logger Boot
Shank Material
Steel
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Good
Insulation Type
Thinsulate(R)
Outsole Material
Rubber
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Liner Material
Nylon
Waterproof Type
Scubaliner
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Leather
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
No
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Insole Technology
AG7(TM), Removable
All-Leather Upper
Yes
Construction
Welted
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Outsole Technology
Vibram(R)
Style Family
Logger Boot
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insulation Weight (PRINT)
600 g
Midsole Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Vibram(R)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA7521

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.