Zoro Homepage

Men's Logger Boot, 11 1/2, Composite Toe, 8 in H, Brown, CA7522

  • Mfr # CA7522

  • Zoro # G9062925


product price: $255.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA7522
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7522
Zoro #
G9062925
UPC #
726363518135
Country of Origin
China

Dimensions

Size
11 1/2
Width
D
Footwear Width
D
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7522
Upper Boot Material
All Leather
Series
CA7522
Waterproof
Yes
Liner Material
Nylon
Footwear Shank Type
Steel
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
Conductive
No
Manufacturers Suggested Sole Slip Rating
Good
Insole System
Removable AG7
Footwear Construction Type
Welted
Waterproof Type
Scubaliner
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
For Outdoor Traction
Yes
Upper Material Description
Leather
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Outsole Material
Rubber
Chemical Resisting Sole
No
Static Dissipative
No
Shank Material
Steel
Footwear Sole Pattern
Lug
Midsole Material
Leather
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Logger Boot
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Insulated
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Brown
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Heel Definition
Defined Heel
Style Family
Logger Boot
Construction
Welted
Outsole Technology
Vibram(R)
Toe Cap Material
Composite
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
300 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Vibram(R)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
No
Ninety-Degree Heel
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA7522

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.