Men's Logger Boot, 11 1/2 D, Steel Toe, 8 in H, Brown, 1821

  • Mfr # 1821

  • Zoro # G9060021


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821
Zoro #
G9060021
UPC #
726363080892
Country of Origin
China

Dimensions

Size
11 1/2
Width
D
Height
8 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
11 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.73
Ninety Degree Heel
No
Wide Toe Cap
No
Insulated
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Deep Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Nonremovable
Shank Material
Steel
Max. Heat Rating
300 Degrees F
Conductive
No
Midsole Material
Rubber
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Footwear Construction Type
Welted
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.91
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Completely Non Metallic
No
Non Metallic Upper
No
Footwear Style
Logger Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Leather
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
No
Heel Style
Defined Heel
Series
1821
Metatarsal Guard Style
None
Heat Resistant
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.73
Style Family
Logger Boot
Toe Cap Material
Steel
Insole Technology
Non-Removable
Maximum Heat Rating
300 Degrees F
Construction
Welted
Closure
Lace Up
Liner Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 1821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.