Men's Logger Boot, 11 1/2 D, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618617


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618617
UPC #
094729125120
Country of Origin
China

Dimensions

Size
11 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
No
Conductive
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Insulation Weight
600 g
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Dry
0.91
Midsole Material
Rubber
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.83
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
For Outdoor Traction
Yes
Standards
ASTM F2413-18
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Ninety Degree Heel
No
Shank Material
Steel
Insulation Type
Thinsulate(R)
Waterproof Type
Scubaliner
Insole System
Nonremovable
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Max. Heat Rating
300 Degrees F
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Wide Toe Cap
No
Insulated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Upper Material Description
Leather
Chemical Resisting Sole
No
Footwear Construction Type
Welted
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
No
Heel Style
Defined Heel
Series
CA5821
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insulation Technology
Thinsulate(R)
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Construction
Welted
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.83
Liner Technology
Tailbrelle(R)
Style Family
Logger Boot
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
300 Degrees F
Liner Material (PRINT)
Taibrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Insulation Weight (PRINT)
600 g
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.