Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 11, Composite Toe, 8 in H, Brown, CA7521

  • Mfr # CA7521

  • Zoro # G9062846


product price: $270.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EEE
Style Number
CA7521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7521
Zoro #
G9062846
UPC #
726363500628
Country of Origin
Viet Nam

Dimensions

Size
11
Width
EEE
Footwear Width
3E
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
11
Overall Height
8 in

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7521
Upper Boot Material
All Leather
Series
CA7521
Waterproof
Yes
Oil Resisting Sole
No
Footwear Shank Type
Steel
Footwear Construction Type
Welted
Outsole Material
Rubber
Shank Material
Steel
Wide Toe Cap
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Weight
600 g
Footwear Closure Type
Lace Up
Max. Heat Rating
300 Degrees F
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Removable Insole
Yes
Chemical Resisting Sole
No
Insulation Type
Thinsulate(R)
Electrical Hazard Rated
Yes
Insole System
Removable AG7
Ninety Degree Heel
No
Liner Material
Nylon
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Upper Material Description
Leather
Metatarsal Guard
No
Waterproof Type
Scubaliner
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Footwear Style
Logger Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Leather
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
No
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
No
Maximum Heat Rating
300 Degrees F
Insulation Technology
Thinsulate(R)
Outsole Technology
Vibram(R)
Liner Technology
Tailbrelle(R)
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Toe Cap Material
Composite
Heel Definition
Defined Heel
Style Family
Logger Boot
All-Leather Upper
Yes
Construction
Welted
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Insulation Weight (PRINT)
600 g
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Outsole Technology (PRINT)
Vibram(R)
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA7521

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.