Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 11 D, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618601


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618601
UPC #
094729098035
Country of Origin
China

Dimensions

Size
11
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
11
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Insulation Weight
600 g
For Outdoor Traction
Yes
Liner Material
Nylon
Static Dissipative
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.83
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Insulation Type
Thinsulate(R)
Predominant Footwear Color
Brown
Insole System
Nonremovable
Footwear Sole Pattern
Lug
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Midsole Material
Rubber
Waterproof Type
Scubaliner
Shank Material
Steel
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Logger Boot
Footwear Shank Type
Steel
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Upper Material Description
Leather
Footwear Construction Type
Welted
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Series
CA5821
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Style Family
Logger Boot
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.83
Liner Technology
Tailbrelle(R)
Insole Technology
Non-Removable
Construction
Welted
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
600 g
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Taibrelle(R)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.