Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 11 EE, Steel Toe, 8 in H, Black, CA9823

  • Mfr # CA9823

  • Zoro # G8620911


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
CA9823
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9823
Zoro #
G8620911
UPC #
094729098684
Country of Origin
China

Dimensions

Size
11
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
11

Details

Item
Logger Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
CA9823
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
300 Degrees F
Non Metallic Upper
No
Liner Material
Nylon
Upper Boot Material
All Leather
Conductive
No
Footwear Shank Type
Steel
Upper Material Description
Full Grain Leather
Waterproof Type
Scubaliner
Oil Resisting Sole
Yes
Insole System
Nonremovable
Standards
ASTM F2413-18
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Footwear Construction Type
Welted
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
For Outdoor Traction
Yes
Removable Insole
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Leather
Insulated
No
Predominant Footwear Color
Black
Footwear Style
Logger Boot
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Steel
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Upper Color
Black
Slip Resistant
No
Heat Resistant
No
Heel Style
Defined Heel
Series
Elm Steel Toe
Metatarsal Guard Style
None
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
Non-Removable
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.83
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
Logger Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA9823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.