Zoro Homepage

Men's Logger Boot, 11 EE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618705


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618705
UPC #
094729098790
Country of Origin
China

Dimensions

Size
11
Width
EE
Height
8 in
Footwear Width
2E
Heel Height
1 in or Greater
Size (PRINT)
11
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Liner Material
Nylon
Static Dissipative
No
Footwear Construction Type
Welted
Insole System
Nonremovable
Mark II Slip Test Results- Dairy Tile Wet
0.83
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Weight
600 g
Shank Material
Steel
Non-Marking Sole
No
Removable Insole
No
Metatarsal Guard
No
Max. Heat Rating
300 Degrees F
For Outdoor Traction
Yes
Completely Non Metallic
No
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Waterproof Type
Scubaliner
Footwear Style
Logger Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Conductive
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Non Metallic Upper
No
Upper Material Description
Leather
Insulated
Yes
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Chemical Resisting Sole
No
Insulation Type
Thinsulate(R)
Puncture Resistant Insole
No
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
CA5821
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Slip Resistant
No
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Dry
0.91
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Wet
0.83
All-Leather Upper
Yes
Construction
Welted
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
Rubber
Insulation Weight (PRINT)
600 g
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.