Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 12 EEEE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618845


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618845
UPC #
094729102398
Country of Origin
China

Dimensions

Size
12
Width
EEEE
Height
8 in
Footwear Width
4E
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
12

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.83
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Nonremovable
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Standards
ASTM F2413-18
Footwear Construction Type
Welted
Static Dissipative
No
Non-Marking Sole
No
Upper Material Description
Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
No
Chemical Resisting Sole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Insulation Weight
600 g
Footwear Sole Pattern
Lug
Ninety Degree Heel
No
Waterproof Type
Scubaliner
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Steel
Insulation Type
Thinsulate(R)
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Dry
0.91
Liner Material
Nylon
Completely Non Metallic
No
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Midsole Material
Rubber
Footwear Closure Type
Lace Up
Max. Heat Rating
300 Degrees F
Upper Boot Material
All Leather
For Outdoor Traction
Yes
Conductive
No
Insulated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
CA5821
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
No
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.83
Insulation Technology
Thinsulate(R)
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Insole Technology
Non-Removable
Construction
Welted
Style Family
Logger Boot
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
600 g
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.