Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 13, Composite Toe, 8 in H, Brown, CA7521

  • Mfr # CA7521

  • Zoro # G9062864


product price: $270.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EEE
Style Number
CA7521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7521
Zoro #
G9062864
UPC #
094729063040
Country of Origin
Viet Nam

Dimensions

Size
13
Width
EEE
Footwear Width
3E
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
8 in

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7521
Upper Boot Material
All Leather
Series
CA7521
Waterproof
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable AG7
Footwear Construction Type
Welted
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Outsole Material
Rubber
Waterproof Type
Scubaliner
Footwear Style
Logger Boot
Chemical Resisting Sole
No
Shank Material
Steel
Insulated
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Conductive
No
Liner Material
Nylon
Standards
ASTM F2413-18
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Insulation Weight
600 g
Max. Heat Rating
300 Degrees F
Insulation Type
Thinsulate(R)
Footwear Sole Pattern
Lug
Completely Non Metallic
No
Predominant Footwear Color
Brown
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
No
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Construction
Welted
Style Family
Logger Boot
Liner Technology
Tailbrelle(R)
Closure
Lace Up
Outsole Technology
Vibram(R)
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Insole Technology
AG7(TM), Removable
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Insulation Weight (PRINT)
600 g
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Vibram(R)
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA7521

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.