Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 13 D, Steel Toe, 8 in H, Brown, 1821

  • Mfr # 1821

  • Zoro # G9060046


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821
Zoro #
G9060046
UPC #
726363080922
Country of Origin
China

Dimensions

Size
13
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
13

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
No
Chemical Resisting Sole
No
Liner Material
Leather
Insole System
Nonremovable
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Upper Material Description
Leather
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.91
Static Dissipative
No
Shank Material
Steel
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Sole Pattern
Deep Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Series
1821
Heat Resistant
No
Non-Marking Upper
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.73
Style Family
Logger Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Construction
Welted
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.91
Insole Technology
Non-Removable
All-Leather Upper
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.