Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 13 D, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618635


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618635
UPC #
094729104606
Country of Origin
China

Dimensions

Size
13
Width
D
Height
8 in
Heel Height
1 in or Greater
Footwear Width
D
Overall Height
8 in
Size (PRINT)
13

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
No
Max. Heat Rating
300 Degrees F
Upper Boot Material
All Leather
Insulation Type
Thinsulate(R)
Non Metallic Upper
No
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Shank Material
Steel
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Ninety Degree Heel
No
Conductive
No
Footwear Shank Type
Steel
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Weight
600 g
Liner Material
Nylon
Puncture Resistant Insole
No
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Predominant Footwear Color
Brown
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.83
Insole System
Nonremovable
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Insulated
Yes
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
Logger Boot
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Standards
ASTM F2413-18
Static Dissipative
No
Completely Non Metallic
No
Midsole Material
Rubber
Oil Resisting Sole
Yes
Waterproof Type
Scubaliner
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
No
Non-Marking Upper
No
Series
CA5821
Metatarsal Guard Style
None
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Insole Technology
Non-Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.83
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insulation Technology
Thinsulate(R)
Style Family
Logger Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Insulation Weight (PRINT)
600 g
Liner Material (PRINT)
Taibrelle(R)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.