Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 13 EE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618732


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618732
UPC #
094729105351
Country of Origin
China

Dimensions

Size
13
Width
EE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
2E
Size (PRINT)
13
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
300 Degrees F
Shank Material
Steel
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.83
Insulation Weight
600 g
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
0.91
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Nonremovable
Conductive
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Ninety Degree Heel
No
Upper Material Description
Leather
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Waterproof Type
Scubaliner
For Outdoor Traction
Yes
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Insulated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Insulation Type
Thinsulate(R)
Non-Marking Sole
No
Completely Non Metallic
No
Liner Material
Nylon
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Upper Boot Material
All Leather
Removable Insole
No
Chemical Resisting Sole
No
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Upper Color
Brown
Series
CA5821
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
Metatarsal Guard Style
None
Maximum Heat Rating
300 Degrees F
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Insole Technology
Non-Removable
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.83
Closure
Lace Up
Style Family
Logger Boot
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Welted
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Insulation Weight (PRINT)
600 g
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.