Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 14, Composite Toe, 8 in H, Brown, CA7521

  • Mfr # CA7521

  • Zoro # G9062751


product price: $270.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
E
Style Number
CA7521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7521
Zoro #
G9062751
UPC #
726363500550
Country of Origin
Viet Nam

Dimensions

Size
14
Width
E
Footwear Width
E
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
14
Overall Height
8 in

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7521
Upper Boot Material
All Leather
Series
CA7521
Waterproof
Yes
Insulation Type
Thinsulate(R)
Puncture Resistant Insole
No
Conductive
No
Shank Material
Steel
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Footwear Style
Logger Boot
Insulation Weight
600 g
Liner Material
Nylon
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
No
Footwear Sole Pattern
Lug
Non Metallic Upper
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Insole System
Removable AG7
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Waterproof Type
Scubaliner
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Footwear Shank Type
Steel
Removable Insole
Yes
Midsole Material
Leather
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Static Dissipative
No
Non-Marking Sole
No
Max. Heat Rating
300 Degrees F
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Upper Color
Brown
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Heel Definition
Defined Heel
Insulation Technology
Thinsulate(R)
Insole Technology
AG7(TM), Removable
Closure
Lace Up
Toe Cap Material
Composite
All-Leather Upper
Yes
Style Family
Logger Boot
Construction
Welted
Outsole Technology
Vibram(R)
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Shank Material (PRINT)
Steel
Outsole Technology (PRINT)
Vibram(R)
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulation Weight (PRINT)
600 g
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA7521

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.