Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 14, Composite Toe, 8 in H, Brown, CA7521

  • Mfr # CA7521

  • Zoro # G9062873


product price: $270.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EEE
Style Number
CA7521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7521
Zoro #
G9062873
UPC #
726363500666
Country of Origin
Viet Nam

Dimensions

Size
14
Width
EEE
Footwear Width
3E
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
14
Overall Height
8 in

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7521
Upper Boot Material
All Leather
Series
CA7521
Waterproof
Yes
Static Dissipative
No
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Style
Logger Boot
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
300 Degrees F
Standards
ASTM F2413-18
Insulation Weight
600 g
Outsole Material
Rubber
Insulation Type
Thinsulate(R)
Shank Material
Steel
Insulated
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Footwear Construction Type
Welted
Predominant Footwear Color
Brown
Completely Non Metallic
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Oil Resisting Sole
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable AG7
Liner Material
Nylon
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Midsole Material
Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Conductive
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
No
Heel Style
Defined Heel
Insole Technology
AG7(TM), Removable
Insulation Technology
Thinsulate(R)
Construction
Welted
Toe Cap Material
Composite
All-Leather Upper
Yes
Heel Definition
Defined Heel
Closure
Lace Up
Liner Technology
Tailbrelle(R)
Outsole Technology
Vibram(R)
Maximum Heat Rating
300 Degrees F
Style Family
Logger Boot
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Outsole Technology (PRINT)
Vibram(R)
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insulation Weight (PRINT)
600 g
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA7521

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.