Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 14, Composite Toe, 8 in H, Brown, CA7522

  • Mfr # CA7522

  • Zoro # G9062934


product price: $255.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA7522
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7522
Zoro #
G9062934
UPC #
726363518166
Country of Origin
China

Dimensions

Size
14
Width
D
Footwear Width
D
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
14

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7522
Upper Boot Material
All Leather
Series
CA7522
Waterproof
Yes
Liner Material
Nylon
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Completely Non Metallic
No
Max. Heat Rating
300 Degrees F
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
No
Static Dissipative
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Insulated
No
Footwear Sole Pattern
Lug
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
For Outdoor Traction
Yes
Upper Material Description
Leather
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Midsole Material
Leather
Waterproof Type
Scubaliner
Non Metallic Upper
No
Outsole Material
Rubber
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Logger Boot
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable AG7
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Metatarsal Guard Style
None
Slip Resistant
No
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Outsole Technology
Vibram(R)
All-Leather Upper
Yes
Construction
Welted
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Style Family
Logger Boot
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Vibram(R)
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA7522

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.