Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 14 D, Steel Toe, 8 in H, Brown, 1821

  • Mfr # 1821

  • Zoro # G9060055


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821
Zoro #
G9060055
UPC #
726363080939
Country of Origin
China

Dimensions

Size
14
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
14

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Standards
ASTM F2413-18
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Dry
0.91
Liner Material
Leather
Ninety Degree Heel
No
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Static Dissipative
No
Removable Insole
No
Footwear Shank Type
Steel
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Deep Lug
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Puncture Resistant Insole
No
Insole System
Nonremovable
Max. Heat Rating
300 Degrees F
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Series
1821
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Style Family
Logger Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.73
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
300 Degrees F
Insole Technology
Non-Removable
Heel Definition
Defined Heel
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 1821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.