Zoro Homepage

Men's Logger Boot, 14 D, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G9062094


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G9062094
UPC #
726363384914
Country of Origin
China

Dimensions

Size
14
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
14

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Waterproof Type
Scubaliner
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
For Outdoor Traction
Yes
Shank Material
Steel
Standards
ASTM F2413-18
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Completely Non Metallic
No
Footwear Shank Type
Steel
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Wet
0.83
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Conductive
No
Midsole Material
Rubber
Footwear Style
Logger Boot
Insole System
Nonremovable
Electrical Hazard Rated
Yes
Insulation Weight
600 g
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Max. Heat Rating
300 Degrees F
Upper Boot Material
All Leather
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metatarsal Guard
No
Ninety Degree Heel
No
Insulated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
No
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Series
CA5821
Non-Marking Upper
No
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
Logger Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Welted
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Non-Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.83
Liner Technology
Tailbrelle(R)
Insulation Technology
Thinsulate(R)
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
600 g
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Taibrelle(R)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.