Zoro Homepage

Men's Logger Boot, 14 D, Steel Toe, 8 in H, Brown, CA9821

  • Mfr # CA9821

  • Zoro # G9036237


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Size
14
Width
D
Color
Brown
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9821
Zoro #
G9036237
UPC #
726363436590
Country of Origin
China

Dimensions

Size
14
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
14
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Style
Logger Boot
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
For Outdoor Traction
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Standards
ASTM F2413-18
Max. Heat Rating
300 Degrees F
Wide Toe Cap
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Leather
Footwear Sole Pattern
Lug
Upper Material Description
Leather
Chemical Resisting Sole
No
Static Dissipative
No
Shank Material
Steel
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Liner Material
Nylon
Insole System
Nonremovable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Removable Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Waterproof Type
Scubaliner
Conductive
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.83
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Series
CA9821
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
Logger Boot
Insole Technology
Non-Removable
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.83
Toe Cap Material
Steel
Construction
Welted
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA9821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.