Zoro Homepage

Men's Logger Boot, 14 EE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618741


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618741
UPC #
094729108253
Country of Origin
China

Dimensions

Size
14
Width
EE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
2E
Size (PRINT)
14
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Nylon
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Insole System
Nonremovable
Completely Non Metallic
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.83
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
600 g
Removable Insole
No
Predominant Footwear Color
Brown
Insulated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Wide Toe Cap
No
Non-Marking Sole
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Chemical Resisting Sole
No
For Outdoor Traction
Yes
Insulation Type
Thinsulate(R)
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.91
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Steel
Non Metallic Upper
No
Footwear Shank Type
Steel
Waterproof Type
Scubaliner
Conductive
No
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
CA5821
Slip Resistant
No
Heat Resistant
No
Heel Style
Defined Heel
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.83
Style Family
Logger Boot
Insole Technology
Non-Removable
Insulation Technology
Thinsulate(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insulation Weight (PRINT)
600 g
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Taibrelle(R)
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.