Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 14 EEEE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618863


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618863
UPC #
094729108420
Country of Origin
China

Dimensions

Size
14
Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
4E
Overall Height
8 in
Size (PRINT)
14

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.83
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Good
Footwear Style
Logger Boot
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Chemical Resisting Sole
No
Shank Material
Steel
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Dry
0.91
Liner Material
Nylon
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Waterproof Type
Scubaliner
Upper Material Description
Leather
Standards
ASTM F2413-18
Non-Marking Sole
No
Static Dissipative
No
For Outdoor Traction
Yes
Ninety Degree Heel
No
Insulation Weight
600 g
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Insulation Type
Thinsulate(R)
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Non Metallic Upper
No
Insole System
Removable AG7
Removable Insole
No
Max. Heat Rating
300 Degrees F
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
No
Heel Style
Defined Heel
Series
CA5821
Non-Marking Upper
No
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insulation Technology
Thinsulate(R)
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.83
Construction
Welted
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Dry
0.91
Liner Technology
Tailbrelle(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Insulation Weight (PRINT)
600 g
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.