Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 14 EEEE, Steel Toe, 8 in H, Brown, CA9821

  • Mfr # CA9821

  • Zoro # G8620744


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA9821
Zoro #
G8620744
UPC #
094729108413
Country of Origin
China

Dimensions

Size
14
Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
4E
Size (PRINT)
14
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
No
Static Dissipative
No
Shank Material
Steel
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Nonremovable
Manufacturers Suggested Sole Slip Rating
Good
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
Scubaliner
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
No
Midsole Material
Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-18
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Footwear Shank Type
Steel
Footwear Style
Logger Boot
Predominant Footwear Color
Brown
Wide Toe Cap
No
Oil Resisting Sole
Yes
Footwear Construction Type
Welted
Non Metallic Upper
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
Elm Steel Toe
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.83
Toe Cap Material
Steel
All-Leather Upper
Yes
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.91
Insole Technology
Non-Removable
Maximum Heat Rating
300 Degrees F
Liner Material (PRINT)
Taibrelle(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA9821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.