Zoro Homepage

Men's Logger Boot, 15 D, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G9062103


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G9062103
UPC #
726363530663
Country of Origin
China

Dimensions

Size
15
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
15
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulation Weight
600 g
Footwear Style
Logger Boot
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Footwear Shank Type
Steel
Standards
ASTM F2413-18
Chemical Resisting Sole
No
Footwear Sole Pattern
Lug
Insole System
Nonremovable
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.83
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
Yes
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Steel
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Non Metallic Upper
No
Insulation Type
Thinsulate(R)
Waterproof Type
Scubaliner
Non-Marking Sole
No
Max. Heat Rating
300 Degrees F
Liner Material
Nylon
Midsole Material
Rubber
Puncture Resistant Insole
No
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
None
Series
CA5821
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.83
Liner Technology
Tailbrelle(R)
Closure
Lace Up
Insulation Technology
Thinsulate(R)
Insole Technology
Non-Removable
Style Family
Logger Boot
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Construction
Welted
All-Leather Upper
Yes
Insulation Weight (PRINT)
600 g
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Taibrelle(R)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.