Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 15 EE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618757


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618757
UPC #
094729110133
Country of Origin
China

Dimensions

Size
15
Width
EE
Height
8 in
Footwear Width
2E
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
15

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Footwear Style
Logger Boot
Electrical Hazard Rated
Yes
Insulated
Yes
Non-Marking Sole
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Wet
0.83
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Liner Material
Nylon
Oil Resisting Sole
Yes
Footwear Construction Type
Welted
Insulation Type
Thinsulate(R)
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Non Metallic Upper
No
Insole System
Nonremovable
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Removable Insole
No
For Outdoor Traction
Yes
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
No
Insulation Weight
600 g
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Midsole Material
Rubber
Upper Material Description
Leather
Puncture Resistant Insole
No
Shank Material
Steel
Wide Toe Cap
No
Max. Heat Rating
300 Degrees F
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Lug
Waterproof Type
Scubaliner
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Series
CA5821
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Slip Resistant
No
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Liner Technology
Tailbrelle(R)
Closure
Lace Up
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.83
Style Family
Logger Boot
Insulation Weight (PRINT)
600 g
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.