Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 7 1/2, Composite Toe, 8 in H, Brown, CA7521

  • Mfr # CA7521

  • Zoro # G9062645


product price: $270.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
E
Style Number
CA7521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7521
Zoro #
G9062645
UPC #
726363588138
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
E
Footwear Width
E
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
7 1/2
Overall Height
8 in

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7521
Upper Boot Material
All Leather
Series
CA7521
Waterproof
Yes
Insulation Type
Thinsulate(R)
Non-Marking Sole
No
Insulated
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Footwear Sole Pattern
Lug
Midsole Material
Leather
Outsole Material
Rubber
Insole System
Removable AG7
Liner Material
Nylon
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Completely Non Metallic
No
Upper Material Description
Leather
Metatarsal Guard
No
Shank Material
Steel
Puncture Resistant Insole
No
Insulation Weight
600 g
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
300 Degrees F
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Predominant Footwear Color
Brown
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
All-Leather Upper
Yes
Toe Cap Material
Composite
Insole Technology
AG7(TM), Removable
Construction
Welted
Insulation Technology
Thinsulate(R)
Outsole Technology
Vibram(R)
Style Family
Logger Boot
Liner Technology
Tailbrelle(R)
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Technology (PRINT)
Vibram(R)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Insulation Weight (PRINT)
600 g
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number CA7521

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.