Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 7 1/2 D, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G9062085


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA5821
Zoro #
G9062085
UPC #
726363463817
Country of Origin
China

Dimensions

Size
7 1/2
Width
D
Height
8 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
7 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Footwear Sole Pattern
Lug
Insulated
Yes
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Good
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.83
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Nylon
Standards
ASTM F2413-18
Chemical Resisting Sole
No
Upper Material Description
Leather
Footwear Style
Logger Boot
Non Metallic Upper
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Insulation Type
Thinsulate(R)
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Dry
0.91
Removable Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Non-Marking Sole
No
Insole System
Nonremovable
Static Dissipative
No
Insulation Weight
600 g
Completely Non Metallic
No
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Shank Material
Steel
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Series
CA5821
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Style Family
Logger Boot
Insulation Technology
Thinsulate(R)
Construction
Welted
Insole Technology
Non-Removable
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.83
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Taibrelle(R)
Shank Material (PRINT)
Steel
Insulation Weight (PRINT)
600 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.