Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 7 1/2 D, Steel Toe, 8 in H, Brown, CA9821

  • Mfr # CA9821

  • Zoro # G8620455


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9821
Zoro #
G8620455
UPC #
094729112595
Country of Origin
China

Dimensions

Size
7 1/2
Width
D
Height
8 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
7 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chemical Resisting Sole
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Upper Material Description
Leather
Midsole Material
Leather
Metal Chip Resisting Sole
No
Insulated
No
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Scubaliner
Electrical Hazard Rated
Yes
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Footwear Style
Logger Boot
Standards
ASTM F2413-18
For Outdoor Traction
Yes
Shank Material
Steel
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Max. Heat Rating
300 Degrees F
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Wide Toe Cap
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Nonremovable
Metatarsal Guard
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heat Resistant
No
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
CA9821
Heel Definition
Defined Heel
Insole Technology
Non-Removable
Construction
Welted
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.83
All-Leather Upper
Yes
Style Family
Logger Boot
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number CA9821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.