Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 7 1/2 EE, Steel Toe, 8 in H, Brown, 1821

  • Mfr # 1821

  • Zoro # G9060073


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821
Zoro #
G9060073
UPC #
726363081042
Country of Origin
China

Dimensions

Size
7 1/2
Width
EE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
2E
Size (PRINT)
7 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Footwear Construction Type
Welted
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Shank Material
Steel
Ninety Degree Heel
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Oil Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Removable Insole
No
Footwear Shank Type
Steel
Liner Material
Leather
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Rubber
Wide Toe Cap
No
Completely Non Metallic
No
Footwear Style
Logger Boot
Standards
ASTM F2413-18
Footwear Sole Pattern
Deep Lug
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Chemical Resisting Sole
No
Insole System
Nonremovable
Insulated
No
Footwear Closure Type
Lace Up
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
1821
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
300 Degrees F
Insole Technology
Non-Removable
Construction
Welted
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
Logger Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.73
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 1821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.