Men's Logger Boot, 7 1/2 EEEE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618766


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618766
UPC #
094729113264
Country of Origin
China

Dimensions

Size
7 1/2
Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
4E
Overall Height
8 in
Size (PRINT)
7 1/2

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
Insulated
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.83
Insulation Weight
600 g
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Max. Heat Rating
300 Degrees F
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Oil Resisting Sole
Yes
Liner Material
Nylon
Midsole Material
Rubber
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Completely Non Metallic
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Static Dissipative
No
Footwear Style
Logger Boot
Insole System
Nonremovable
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
No
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Waterproof Type
Scubaliner
Electrical Hazard Rated
Yes
Insulation Type
Thinsulate(R)
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Shank Material
Steel
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
No
Conductive
No
Footwear Shank Type
Steel
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
None
Series
CA5821
Upper Color
Brown
Insole Technology
Non-Removable
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
300 Degrees F
Style Family
Logger Boot
All-Leather Upper
Yes
Insulation Technology
Thinsulate(R)
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.83
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Taibrelle(R)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
600 g
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.