Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 7, Composite Toe, 8 in H, Brown, CA7521

  • Mfr # CA7521

  • Zoro # G9062767


product price: $270.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EEE
Style Number
CA7521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7521
Zoro #
G9062767
UPC #
726363588107
Country of Origin
Viet Nam

Dimensions

Size
7
Width
EEE
Footwear Width
3E
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
7
Overall Height
8 in

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7521
Upper Boot Material
All Leather
Series
CA7521
Waterproof
Yes
Insole System
Removable AG7
Conductive
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Puncture Resistant Insole
No
Removable Insole
Yes
Standards
ASTM F2413-18
Midsole Material
Leather
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Scubaliner
Upper Material Description
Leather
Max. Heat Rating
300 Degrees F
Liner Material
Nylon
Completely Non Metallic
No
Shank Material
Steel
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Weight
600 g
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Chemical Resisting Sole
No
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Non Metallic Upper
No
Insulation Type
Thinsulate(R)
Metatarsal Guard
No
Oil Resisting Sole
No
Footwear Style
Logger Boot
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Insulated
Yes
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Style Family
Logger Boot
Toe Cap Material
Composite
Heel Definition
Defined Heel
Construction
Welted
Closure
Lace Up
Outsole Technology
Vibram(R)
Liner Technology
Tailbrelle(R)
Insole Technology
AG7(TM), Removable
All-Leather Upper
Yes
Insulation Technology
Thinsulate(R)
Maximum Heat Rating
300 Degrees F
Outsole Technology (PRINT)
Vibram(R)
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
600 g
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number CA7521

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.