Zoro Homepage

Men's Logger Boot, 7 EE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G9062112


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G9062112
UPC #
726363463787
Country of Origin
China

Dimensions

Size
7
Width
EE
Height
8 in
Footwear Width
2E
Heel Height
1 in or Greater
Size (PRINT)
7
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Wide Toe Cap
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Style
Logger Boot
Insulation Type
Thinsulate(R)
Footwear Sole Pattern
Lug
Static Dissipative
No
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metatarsal Guard
No
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Weight
600 g
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.83
Footwear Construction Type
Welted
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
Insole System
Nonremovable
Mark II Slip Test Results- Dairy Tile Dry
0.91
Liner Material
Nylon
Non-Marking Sole
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Footwear Shank Type
Steel
Removable Insole
No
Standards
ASTM F2413-18
Conductive
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Shank Material
Steel
Insulated
Yes
Waterproof Type
Scubaliner
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Series
CA5821
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Closure
Lace Up
Insulation Technology
Thinsulate(R)
Toe Cap Material
Steel
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Wet
0.83
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Welted
Style Family
Logger Boot
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulation Weight (PRINT)
600 g
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Taibrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.