Zoro Homepage

Men's Logger Boot, 7 EEEE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G9062137


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G9062137
UPC #
726363508563
Country of Origin
China

Dimensions

Size
7
Width
EEEE
Height
8 in
Footwear Width
4E
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
7

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
0.83
Predominant Footwear Color
Brown
Completely Non Metallic
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Removable Insole
No
Insole System
Nonremovable
Upper Boot Material
All Leather
For Outdoor Traction
Yes
Shank Material
Steel
Oil Resisting Sole
Yes
Upper Material Description
Leather
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Scubaliner
Manufacturers Suggested Sole Slip Rating
Good
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Insulation Type
Thinsulate(R)
Footwear Style
Logger Boot
Non Metallic Upper
No
Max. Heat Rating
300 Degrees F
Midsole Material
Rubber
Insulation Weight
600 g
Puncture Resistant Insole
No
Static Dissipative
No
Chemical Resisting Sole
No
Insulated
Yes
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Series
CA5821
Non-Marking Upper
No
Upper Color
Brown
Maximum Heat Rating
300 Degrees F
Style Family
Logger Boot
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.83
Insole Technology
Non-Removable
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Steel
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.91
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
Rubber
Insulation Weight (PRINT)
600 g
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.