Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 8 1/2, Composite Toe, 8 in H, Brown, CA7521

  • Mfr # CA7521

  • Zoro # G9062663


product price: $270.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
E
Style Number
CA7521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7521
Zoro #
G9062663
UPC #
726363500468
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
E
Footwear Width
E
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7521
Upper Boot Material
All Leather
Series
CA7521
Waterproof
Yes
Liner Material
Nylon
Non-Marking Sole
No
Chemical Resisting Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Ninety Degree Heel
No
Oil Resisting Sole
No
Insole System
Removable AG7
Non Metallic Upper
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Waterproof Type
Scubaliner
Completely Non Metallic
No
Insulation Weight
600 g
Standards
ASTM F2413-18
Static Dissipative
No
Insulated
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Footwear Shank Type
Steel
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Insulation Type
Thinsulate(R)
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Logger Boot
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Shank Material
Steel
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
No
Construction
Welted
Style Family
Logger Boot
Closure
Lace Up
Outsole Technology
Vibram(R)
Maximum Heat Rating
300 Degrees F
Insole Technology
AG7(TM), Removable
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Toe Cap Material
Composite
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Vibram(R)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Insulation Weight (PRINT)
600 g
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number CA7521

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.