Men's Logger Boot, 8 1/2 D, Steel Toe, 8 in H, Brown, 1821

  • Mfr # 1821

  • Zoro # G9059985


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821
Zoro #
G9059985
UPC #
726363080830
Country of Origin
China

Dimensions

Size
8 1/2
Width
D
Height
8 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Shank Material
Steel
Midsole Material
Rubber
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Wide Toe Cap
No
Footwear Construction Type
Welted
Non-Marking Sole
No
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Conductive
No
Ninety Degree Heel
No
Insole System
Nonremovable
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Max. Heat Rating
300 Degrees F
Metatarsal Guard
No
Completely Non Metallic
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Liner Material
Leather
Footwear Sole Pattern
Deep Lug
Insulated
No
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Wet
0.73
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Series
1821
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.73
Construction
Welted
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.