Men's Logger Boot, 8 1/2 D, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821
  • Zoro # G8618556
product price: 
$
215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA5821
Zoro #
G8618556
UPC #
094729115404
Country of Origin
China
Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Shank Material
Steel
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insulation Type
Thinsulate(R)
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Lug
Midsole Material
Rubber
Upper Boot Material
All Leather
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Nonremovable
Removable Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Static Dissipative
No
Standards
ASTM F2413-18
Metatarsal Guard
No
Completely Non Metallic
No
Upper Material Description
Leather
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Chemical Resisting Sole
No
Conductive
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.83
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Max. Heat Rating
300 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Good
Waterproof Type
Scubaliner
Insulation Weight
600 g
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Series
CA5821
Heat Resistant
No
Upper Color
Brown
Closure
Lace Up
Construction
Welted
Insulation Technology
Thinsulate(R)
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.83
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Non-Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
300 Degrees F
Style Family
Logger Boot
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulation Weight (PRINT)
600 g
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
8 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in
Overall Height
8 in
Size (PRINT)
8 1/2

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.