Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 8 1/2 EE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618653


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618653
UPC #
094729116456
Country of Origin
China

Dimensions

Size
8 1/2
Width
EE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
2E
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Waterproof Type
Scubaliner
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Wet
0.83
Metal Chip Resisting Sole
No
Insulation Type
Thinsulate(R)
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Non Metallic Upper
No
Upper Boot Material
All Leather
For Outdoor Traction
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Nonremovable
Insulation Weight
600 g
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Midsole Material
Rubber
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
300 Degrees F
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Style
Logger Boot
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Non-Marking Sole
No
Footwear Construction Type
Welted
Static Dissipative
No
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Series
CA5821
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.83
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Welted
Insole Technology
Non-Removable
Closure
Lace Up
Heel Definition
Defined Heel
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Style Family
Logger Boot
Maximum Heat Rating
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
600 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.